Add More Items
View All Quick Selects
Below you can add an image for 'metal box' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Definite Purpose Contactor, Quick, 30A, 110V/50 HZ, 120V/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- or 3P, 15-50A, Two- and 3P, Contactor, 3P, Global Ratings, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$106.55
Each
1 FS Body W/O Cover
$129.78
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Single Receptacle: For All 1.405 In Singles and Toggle Switches
$21.91
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/Single: For Duplex, and Single Receptacle or Switch
$22.43
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty Die-Cast Lid, Stainless Steel Screws; Finish: Powder Coated; Shape: Rectangular; Number Of Gang: 2; Configurations: Duplex/GFI: For Duplex, and Block-Style GFI or Duplex
Mulberry; Self Closing Cover; Vertical; Material: 094 In Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, and Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 In Lock Hasp Diameter; Mounting: Standard; Receptacle Rating: 30, 50 Amp; Configurations: Range/Dryer Receptacle (2.125 In Diameter)
$15.10
Insulator Register Box Slant Top With Rail, Hvac Equipment Application, 5 In (Neck) Diameter, 4 In Height, Rail Includes, 8 In Length, Insulated Special Features, 4 In Width
$25.34
Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
$280.38
Grounding Clip, Zinc-Plated, Spring-Steel, Colored Green Accommodates #12 and #14 Copper and #12 Aluminum Solid Conductors In Non-Metallic Sheathed Cable
$74.40
Per 100
1 FD Body W/O Cover
$172.52
3/4 FS Body W/O Cover
$110.35
Ideal, Cable Staple, Cable Type: Romex , Non-Metallic and Underground Feeder Cable, Staple Size: 1/2 X 1 In, Material: Carbon Steel
$41.66
Per 1,000
Case-Outdoor, Type 3R Metal, Gray
$110.04
BR Style 1-Inch Loadcenter, 30 Spaces, 40 Circuits, 200 A, 120/240 V, Metallic (Enclosure) Material, Aluminum Bus Material, 3.88 In Overall Length, 14.31 In Overall Width, 39 In Overall Height, Combination
$188.21
No longer available or discontinued by the manufacturer.
20
Popularity
Default